Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

1/2 inch socket wrench metric hex WS12-140MM - OD

715.137122 - UNSPSC 27112404
0715137122061 1
German Engineered
1/2 inch socket wrench metric hex WS12-140MM - OD 1/2 inch socket wrench metric hex WS12-140MM - OD
1/2 inch socket wrench metric hex WS12-140MM - OD
0 Review(s)

1/2 inch socket wrench metric hex WS12-140MM - OD — 715.137122
  • 1/2 inch socket wrench metric hex WS4-60MM — 715.137040
  • 1/2 inch socket wrench metric hex WS5-60MM — 715.137051
  • 1/2 inch socket wrench metric hex WS6-60MM — 715.137060
  • 1/2 inch socket wrench metric hex WS6-140MM — 715.137062
  • 1/2 inch socket wrench metric hex WS7-60MM — 715.13707
  • 1/2 inch socket wrench metric hex WS8-60MM — 715.137080
  • 1/2" socket wrench metric hex WS8-140MM - OD — 715.137082
  • 1/2 inch socket wrench metric hex WS10-60MM — 715.137100
  • 1/2 inch socket wrench metric hex WS10-140MM - OD — 715.137102
  • 1/2 inch socket wrench metric hex WS12-60MM — 715.137120
  • 1/2 inch socket wrench metric hex WS12-140MM - OD — 715.137122
  • 1/2 inch socket wrench metric hex WS14-60MM — 715.13714
  • 1/2 inch socket wrench metric hex WS17-60MM — 715.13717

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Drive
Drive Size 1/2 in
Hex Size 12 mm
Length 140 mm
Overall Diameter 22.5 mm
EAN 4011231730426

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.