Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/2 INCH SOCKET TX WITH HOLE, TX45-L55MM

715.131745 - UNSPSC 27111704
0715131745961 1
1/2 INCH SOCKET TX WITH HOLE, TX45-L55MM 1/2 INCH SOCKET TX WITH HOLE, TX45-L55MM
1/2 INCH SOCKET TX WITH HOLE, TX45-L55MM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type TX with Hole
Drive Size 1/2 in
TX Size TX45
Drive Type Internal Square
Length 55 mm
Tip Length 17 mm
Finish Zinc phosphated
EAN 4056807698502

Customers Also Viewed

Is Often Bought With

You Might Also Like