
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Tip Type | TX IPR |
| Drive Size | 1/2 in |
| TX Size | TX55 |
| Drive Type | Internal Square |
| Length | 55 mm |
| Tip Length | 17 mm |
| Finish | Chrome plated |
| EAN | 4056807699653 |