1/2 SOCKET FOR TX SCREWS, TX70-L55MM

715.131670 - UNSPSC 27111704
0715131670961 1
1/2 SOCKET FOR TX SCREWS, TX70-L55MM 1/2 SOCKET FOR TX SCREWS, TX70-L55MM
1/2 SOCKET FOR TX SCREWS, TX70-L55MM

Delivery

No stock for delivery. -

16.28 Promo Price : $16.28 $21.71
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type Torx
Drive Size 1/2 in
TX Size TX70
Drive Type Internal Square
Length 55 mm
Tip Length 17 mm
Finish Zinc phosphated
EAN 4056807698427

Customers Also Viewed

Is Often Bought With

You Might Also Like