1/2" triple square socket wrench XZN-WO-M16X60 -OD
715.138160
- UNSPSC 27111704
0715138160061 1
0715138160061 1
Delivery
1/2" triple square socket wrench XZN-WO-M16X60 -OD — 715.138160
- 1/2" triple square socket wrench XZN-M5X60 - OD — 715.13805
- 1/2" triple square socket wrench XZN-M6X60 - OD — 715.13806
- 1/2" triple square socket wrench XZN-M8X60 - OD — 715.13808
- 1/2" triple square socket wrench XZN-M8X100 - OD — 715.138081
- "1/2" triple square socket wrench M10X60" - OD — 715.13810
- 1/2" triple square socket wrench XZN-M10X100 - OD — 715.138101
- "1/2"" triple square socket wrench XZN-M14X60" — 715.13814
- 1/2" triple square socket wrench XZN-WO-M16X60 -OD — 715.138160
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Triple Square |
| Drive Size | 1/2 in |
| Square Size | 16 mm |
| Length | 60 mm |
| Overall Diameter | 28 mm |
| Tip Length | 6 mm |
| EAN | 4024835739092 |
Documents & Videos
