1/4 INCH SOCKET TX PLUS, E4
715.112204
- UNSPSC 27111704
0715112204961 1
0715112204961 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
1/4 INCH SOCKET TX PLUS, E4 — 715.112204
- 1/4-INCH SOCKET WRENCH INSERT TX E4 — 715.112104
- 1/4-INCH SOCKET WRENCH INSERT TX E5 — 715.112105
- 1/4-INCH SOCKET WRENCH INSERT TX E6 — 715.112106
- 1/4-INCH SOCKET WRENCH INSERT TX E7 — 715.112107
- 1/4-INCH SOCKET WRENCH INSERT TX E8 — 715.112108
- 1/4 INCH SOCKET TX PLUS, E4 — 715.112204
- 1/4 INCH SOCKET TX PLUS, E5 — 715.112205
- 1/4 INCH SOCKET TX PLUS, E7 — 715.112207
- 1/4 INCH SOCKET TX PLUS, E8 — 715.112208
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4 in |
| Drive Type | Internal Square |
| Type | Torx |
| Tip Size | E4 |
| Outer Diameter | 12 mm |
| Socket Depth | 3.76 mm |
| Length | 25 mm |
| Material | Chrome-vanadium steel |
| Finish | Zinc phosphated |
| EAN | 4056807701233 |
