Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4 INCH SOCKET TX PLUS, E7

715.112207 - UNSPSC 27111704
0715112207961 1
1/4 INCH SOCKET TX PLUS, E7 1/4 INCH SOCKET TX PLUS, E7
1/4 INCH SOCKET TX PLUS, E7

8.00 Promo Price : $8.00 $9.85
Units/package: 1
1/4 INCH SOCKET TX PLUS, E7 — 715.112207
  • 1/4-INCH SOCKET WRENCH INSERT TX E4 — 715.112104
  • 1/4-INCH SOCKET WRENCH INSERT TX E5 — 715.112105
  • 1/4-INCH SOCKET WRENCH INSERT TX E6 — 715.112106
  • 1/4-INCH SOCKET WRENCH INSERT TX E7 — 715.112107
  • 1/4-INCH SOCKET WRENCH INSERT TX E8 — 715.112108
  • 1/4 INCH SOCKET TX PLUS, E4 — 715.112204
  • 1/4 INCH SOCKET TX PLUS, E5 — 715.112205
  • 1/4 INCH SOCKET TX PLUS, E7 — 715.112207
  • 1/4 INCH SOCKET TX PLUS, E8 — 715.112208

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/4 in
Drive Type Internal Square
Type Torx
Tip Size E7
Outer Diameter 14.7 mm
Socket Depth 6.23 mm
Length 25 mm
Material Chrome-vanadium steel
Finish Zinc phosphated
EAN 4056807701295

Is Often Bought With

You Might Also Like