1/4 INCH SOCKET TX PLUS, E8

715.112208 - UNSPSC 27111704
0715112208961 1
1/4 INCH SOCKET TX PLUS, E8 1/4 INCH SOCKET TX PLUS, E8
1/4 INCH SOCKET TX PLUS, E8

Delivery

In stock delivery from our warehouses.

7.39 Promo Price : $7.39 $9.85
Units/package: 1
1/4 INCH SOCKET TX PLUS, E8 — 715.112208
  • 1/4-INCH SOCKET WRENCH INSERT TX E4 — 715.112104
  • 1/4-INCH SOCKET WRENCH INSERT TX E5 — 715.112105
  • 1/4-INCH SOCKET WRENCH INSERT TX E6 — 715.112106
  • 1/4-INCH SOCKET WRENCH INSERT TX E7 — 715.112107
  • 1/4-INCH SOCKET WRENCH INSERT TX E8 — 715.112108
  • 1/4 INCH SOCKET TX PLUS, E4 — 715.112204
  • 1/4 INCH SOCKET TX PLUS, E5 — 715.112205
  • 1/4 INCH SOCKET TX PLUS, E7 — 715.112207
  • 1/4 INCH SOCKET TX PLUS, E8 — 715.112208

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/4 in
Drive Type Internal Square
Type Torx
Tip Size E8
Outer Diameter 14.7 mm
Socket Depth 7.5 mm
Length 25 mm
Material Chrome-vanadium steel
Finish Zinc phosphated
EAN 4056807701318

Customers Also Viewed

Is Often Bought With

You Might Also Like