1/4-INCH SOCKET WRENCH INSERT TX E4

715.112104 - UNSPSC 27111704
0715112104961 1
1/4-INCH SOCKET WRENCH INSERT TX E4 1/4-INCH SOCKET WRENCH INSERT TX E4
1/4-INCH SOCKET WRENCH INSERT TX E4

Delivery

In stock delivery from our warehouses.

1/4-INCH SOCKET WRENCH INSERT TX E4 — 715.112104
  • 1/4-INCH SOCKET WRENCH INSERT TX E4 — 715.112104
  • 1/4-INCH SOCKET WRENCH INSERT TX E5 — 715.112105
  • 1/4-INCH SOCKET WRENCH INSERT TX E6 — 715.112106
  • 1/4-INCH SOCKET WRENCH INSERT TX E7 — 715.112107
  • 1/4-INCH SOCKET WRENCH INSERT TX E8 — 715.112108
  • 1/4 INCH SOCKET TX PLUS, E4 — 715.112204
  • 1/4 INCH SOCKET TX PLUS, E5 — 715.112205
  • 1/4 INCH SOCKET TX PLUS, E7 — 715.112207
  • 1/4 INCH SOCKET TX PLUS, E8 — 715.112208

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/4 in
Drive Type Internal Square
Type Torx
Tip Size E4
Outer Diameter 12 mm
Socket Depth 3.56 mm
Length 25 mm
Material Chrome-vanadium steel
Finish Zinc phosphated
EAN 4056807691169

Customers Also Viewed

Is Often Bought With

You Might Also Like