Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4 inch socket wrench metric hexagon long-WS12

713.112112 - UNSPSC 27111704
0713112112060 1
German Engineered
1/4 inch socket wrench metric hexagon long-WS12 1/4 inch socket wrench metric hexagon long-WS12
1/4 inch socket wrench metric hexagon long-WS12

1/4 inch socket wrench metric hexagon long-WS12 — 713.112112
  • 1/4 inch socket wrench metric hexagon long-WS4 — 713.112104
  • 1/4 inch socket wrench metric hexagon long-WS5 — 713.112105
  • 1/4 inch socket wrench metric hexagon long-WS6 — 713.112106
  • 1/4 inch socket wrench metric hexagon long-WS7 — 713.112107
  • 1/4 inch socket wrench metric hexagon long-WS8 — 713.112108
  • 1/4 inch socket wrench metric hexagon long-WS9 — 713.112109
  • 1/4 inch socket wrench metric hexagon long-WS10 — 713.112110
  • 1/4 inch socket wrench metric hexagon long-WS11 — 713.112111
  • 1/4 inch socket wrench metric hexagon long-WS12 — 713.112112
  • 1/4 inch socket wrench metric hexagon long-WS13 — 713.112113
  • 1/4 inch socket wrench metric hexagon long-WS14 — 713.112114
  • 1/4 inch socket wrench metric hexagon long-WS5.5 — 713.112155

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/4 in
Hex Size 12 mm
Length 50 mm
Tip Diameter 16.9 mm
Overall Diameter 16.9 mm
EAN 4024835398459

Is Often Bought With

You Might Also Like