1/4 inch socket wrench metric hexagon long-WS14
713.112114
- UNSPSC 27111704
0713112114060 1
0713112114060 1
Delivery
In stock delivery from our warehouses.
1/4 inch socket wrench metric hexagon long-WS14 — 713.112114
- 1/4 inch socket wrench metric hexagon long-WS4 — 713.112104
- 1/4 inch socket wrench metric hexagon long-WS5 — 713.112105
- 1/4 inch socket wrench metric hexagon long-WS6 — 713.112106
- 1/4 inch socket wrench metric hexagon long-WS7 — 713.112107
- 1/4 inch socket wrench metric hexagon long-WS8 — 713.112108
- 1/4 inch socket wrench metric hexagon long-WS9 — 713.112109
- 1/4 inch socket wrench metric hexagon long-WS10 — 713.112110
- 1/4 inch socket wrench metric hexagon long-WS11 — 713.112111
- 1/4 inch socket wrench metric hexagon long-WS12 — 713.112112
- 1/4 inch socket wrench metric hexagon long-WS13 — 713.112113
- 1/4 inch socket wrench metric hexagon long-WS14 — 713.112114
- 1/4 inch socket wrench metric hexagon long-WS5.5 — 713.112155
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Socket |
| Drive Size | 1/4 in |
| Hex Size | 14 mm |
| Length | 50 mm |
| Tip Diameter | 19.6 mm |
| Overall Diameter | 19.6 mm |
| EAN | 4024835398497 |
