Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4 inch socket wrench metric hexagon long-WS4

713.112104 - UNSPSC 27111704
0713112104060 1
German Engineered
1/4 inch socket wrench metric hexagon long-WS4 1/4 inch socket wrench metric hexagon long-WS4
1/4 inch socket wrench metric hexagon long-WS4

1/4 inch socket wrench metric hexagon long-WS4 — 713.112104
  • 1/4 inch socket wrench metric hexagon long-WS4 — 713.112104
  • 1/4 inch socket wrench metric hexagon long-WS5 — 713.112105
  • 1/4 inch socket wrench metric hexagon long-WS6 — 713.112106
  • 1/4 inch socket wrench metric hexagon long-WS7 — 713.112107
  • 1/4 inch socket wrench metric hexagon long-WS8 — 713.112108
  • 1/4 inch socket wrench metric hexagon long-WS9 — 713.112109
  • 1/4 inch socket wrench metric hexagon long-WS10 — 713.112110
  • 1/4 inch socket wrench metric hexagon long-WS11 — 713.112111
  • 1/4 inch socket wrench metric hexagon long-WS12 — 713.112112
  • 1/4 inch socket wrench metric hexagon long-WS13 — 713.112113
  • 1/4 inch socket wrench metric hexagon long-WS14 — 713.112114
  • 1/4 inch socket wrench metric hexagon long-WS5.5 — 713.112155

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/4 in
Hex Size 4 mm
Length 50 mm
Tip Diameter 4.8 mm
Overall Diameter 11.9 mm
EAN 4024835398299

Is Often Bought With

You Might Also Like