Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

1/4 inch socket wrench metric hexagon long-WS9

713.112109 - UNSPSC 27111704
0713112109060 1
German Engineered
1/4 inch socket wrench metric hexagon long-WS9 1/4 inch socket wrench metric hexagon long-WS9
1/4 inch socket wrench metric hexagon long-WS9
0 Review(s)

1/4 inch socket wrench metric hexagon long-WS9 — 713.112109
  • 1/4 inch socket wrench metric hexagon long-WS4 — 713.112104
  • 1/4 inch socket wrench metric hexagon long-WS5 — 713.112105
  • 1/4 inch socket wrench metric hexagon long-WS6 — 713.112106
  • 1/4 inch socket wrench metric hexagon long-WS7 — 713.112107
  • 1/4 inch socket wrench metric hexagon long-WS8 — 713.112108
  • 1/4 inch socket wrench metric hexagon long-WS9 — 713.112109
  • 1/4 inch socket wrench metric hexagon long-WS10 — 713.112110
  • 1/4 inch socket wrench metric hexagon long-WS11 — 713.112111
  • 1/4 inch socket wrench metric hexagon long-WS12 — 713.112112
  • 1/4 inch socket wrench metric hexagon long-WS13 — 713.112113
  • 1/4 inch socket wrench metric hexagon long-WS14 — 713.112114
  • 1/4 inch socket wrench metric hexagon long-WS5.5 — 713.112155

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/4 in
Hex Size 9 mm
Length 50 mm
Tip Diameter 13.4 mm
Overall Diameter 13.4 mm
EAN 4024835398398

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.