Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4-INCH SOCKET FOR TX SCREWS TX10

715.113510 - UNSPSC 27111704
0715113510961 1
1/4-INCH SOCKET FOR TX SCREWS TX10 1/4-INCH SOCKET FOR TX SCREWS TX10
1/4-INCH SOCKET FOR TX SCREWS TX10

6.44 Promo Price : $6.44 $8.64
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type Torx
Drive Size 1/4 in
TX Size TX10
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish Zinc phosphated
Material Chrome-vanadium steel
EAN 4056807690261

Is Often Bought With

You Might Also Like