Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

1/4-INCH SOCKET FOR TX SCREWS TX20

715.113520 - UNSPSC 27111704
0715113520961 1
1/4-INCH SOCKET FOR TX SCREWS TX20 1/4-INCH SOCKET FOR TX SCREWS TX20
1/4-INCH SOCKET FOR TX SCREWS TX20

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type Torx
Drive Size 1/4 in
TX Size TX20
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish Zinc phosphated
Material Chrome-vanadium steel
EAN 4056807690285

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.