Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4-INCH SOCKET FOR TX SCREWS TX25

715.113525 - UNSPSC 27111704
0715113525961 1
1/4-INCH SOCKET FOR TX SCREWS TX25 1/4-INCH SOCKET FOR TX SCREWS TX25
1/4-INCH SOCKET FOR TX SCREWS TX25

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type Torx
Drive Size 1/4 in
TX Size TX25
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish Zinc phosphated
Material Chrome-vanadium steel
EAN 4056807690292

Customers Also Viewed

Is Often Bought With

You Might Also Like