
Individual customers cannot purchase this product, including for in-store pickup.
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Tip Type | Torx |
| Drive Size | 1/4 in |
| TX Size | TX8 |
| Drive Type | Internal Square |
| Length | 37 mm |
| Tip Length | 17.5 mm |
| Finish | Zinc phosphated |
| Material | Chrome-vanadium steel |
| EAN | 4056807690254 |