Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4 INCH SOCKET TX10 IPR

715.113810 - UNSPSC 27111704
0715113810961 1
1/4 INCH SOCKET TX10 IPR 1/4 INCH SOCKET TX10 IPR
1/4 INCH SOCKET TX10 IPR

6.63 Promo Price : $6.63 $8.84
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type TX IPR
Drive Size 1/4 in
TX Size TX10
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish Zinc phosphated
Material Chrome-vanadium steel
EAN 4056807699516

Is Often Bought With

You Might Also Like