EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/4 INCH SOCKET TX25 IPR

715.113825 - UNSPSC 27111704
0715113825961 1
1/4 INCH SOCKET TX25 IPR 1/4 INCH SOCKET TX25 IPR
1/4 INCH SOCKET TX25 IPR

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type TX IPR
Drive Size 1/4 in
TX Size TX25
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish Zinc phosphated
Material Chrome-vanadium steel
EAN 4056807699547

Customers Also Viewed

Is Often Bought With

You Might Also Like