EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/4 INCH SOCKET WRENCH TX HOLE TX10

715.113610 - UNSPSC 27111704
0715113610961 1
1/4 INCH SOCKET WRENCH TX HOLE TX10 1/4 INCH SOCKET WRENCH TX HOLE TX10
1/4 INCH SOCKET WRENCH TX HOLE TX10

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:47 AM.

Product Details

Attribute Value
Tip Type Torx with Hole
Drive Size 1/4 in
TX Size TX10
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish High-gloss polished
EAN 4056807698748

Customers Also Viewed

Is Often Bought With

You Might Also Like