Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4 INCH SOCKET WRENCH TX HOLE TX27

715.113627 - UNSPSC 27111704
0715113627961 1
1/4 INCH SOCKET WRENCH TX HOLE TX27 1/4 INCH SOCKET WRENCH TX HOLE TX27
1/4 INCH SOCKET WRENCH TX HOLE TX27

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type Torx with Hole
Drive Size 1/4 in
TX Size TX27
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish High-gloss polished
EAN 4056807698786

Customers Also Viewed

Is Often Bought With

You Might Also Like