
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Tip Type | Torx with Hole |
| Drive Size | 1/4 in |
| TX Size | TX30 |
| Drive Type | Internal Square |
| Length | 37 mm |
| Tip Length | 17.5 mm |
| Finish | High-gloss polished |
| EAN | 4056807698793 |