THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

1/4 INCH SOCKET WRENCH TX HOLE TX8

715.113608 - UNSPSC 27111704
0715113608961 1
1/4 INCH SOCKET WRENCH TX HOLE TX8 1/4 INCH SOCKET WRENCH TX HOLE TX8
1/4 INCH SOCKET WRENCH TX HOLE TX8

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Tip Type Torx with Hole
Drive Size 1/4 in
TX Size TX8
Drive Type Internal Square
Length 37 mm
Tip Length 17.5 mm
Finish High-gloss polished
EAN 4056807698731

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.