3/8 INCH SOCKET TX PLUS, E10-L37MM
715.122310
- UNSPSC 27111704
0715122310961 1
0715122310961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $10.94
$14.67
Units/package: 1
Units/package: 1
3/8 INCH SOCKET TX PLUS, E10-L37MM — 715.122310
- 3/8-INCH SOCKET WRENCH INSERT, E16-L28MM — 715.122216
- 3/8 INCH SOCKET TX PLUS, E10-L37MM — 715.122310
- 3/8 INCH SOCKET TX PLUS, E12-L37MM — 715.122312
- 3/8 INCH SOCKET TX PLUS, E14-L37MM — 715.122314
- 3/8 INCH SOCKET TX PLUS, E16-L37MM — 715.122316
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3/8 in |
| Drive Type | Internal Square |
| Tip Size | E10 |
| Tip Type | Torx Plus |
| Length | 37 mm |
| Material | Chrome-vanadium steel |
| Finish | Zinc phosphated |
| EAN | 4056807702094 |
