EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

3/8 INCH SOCKET TX PLUS, E12-L37MM

715.122312 - UNSPSC 27111704
0715122312961 1
3/8 INCH SOCKET TX PLUS, E12-L37MM 3/8 INCH SOCKET TX PLUS, E12-L37MM
3/8 INCH SOCKET TX PLUS, E12-L37MM

Delivery

In stock delivery from our warehouses.

3/8 INCH SOCKET TX PLUS, E12-L37MM — 715.122312
  • 3/8-INCH SOCKET WRENCH INSERT, E16-L28MM — 715.122216
  • 3/8 INCH SOCKET TX PLUS, E10-L37MM — 715.122310
  • 3/8 INCH SOCKET TX PLUS, E12-L37MM — 715.122312
  • 3/8 INCH SOCKET TX PLUS, E14-L37MM — 715.122314
  • 3/8 INCH SOCKET TX PLUS, E16-L37MM — 715.122316

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 3/8 in
Drive Type Internal Square
Tip Size E12
Tip Type Torx Plus
Length 37 mm
Material Chrome-vanadium steel
Finish Zinc phosphated
EAN 4056807702100

Customers Also Viewed

Is Often Bought With

You Might Also Like