3/8-INCH SOCKET WRENCH INSERT, E16-L28MM
715.122216
- UNSPSC 27111704
0715122216961 1
0715122216961 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
3/8-INCH SOCKET WRENCH INSERT, E16-L28MM — 715.122216
- 3/8-INCH SOCKET WRENCH INSERT, E16-L28MM — 715.122216
- 3/8 INCH SOCKET TX PLUS, E10-L37MM — 715.122310
- 3/8 INCH SOCKET TX PLUS, E12-L37MM — 715.122312
- 3/8 INCH SOCKET TX PLUS, E14-L37MM — 715.122314
- 3/8 INCH SOCKET TX PLUS, E16-L37MM — 715.122316
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3/8 in |
| Drive Type | Internal Square |
| Tip Size | E16 |
| Tip Type | Torx |
| Length | 28 mm |
| Material | Chrome-vanadium steel |
| Finish | Zinc phosphated |
| EAN | 4056807673509 |
