3/8 inch socket wrench-metric-hexagon-long WS7
713.122107
- UNSPSC 27111704
0713122107060 1
0713122107060 1
Delivery
In stock delivery from our warehouses.
3/8 inch socket wrench-metric-hexagon-long WS7 — 713.122107
- 3/8 inch socket wrench-metric-hexagon-long WS7 — 713.122107
- 3/8 inch socket wrench-metric-hexagon-long WS8 — 713.122108
- 3/8 inch socket wrench-metric-hexagon-long WS9 — 713.122109
- 3/8 inch socket wrench-metric-hexagon-long WS10 — 713.122110
- 3/8 inch socket wrench-metric-hexagon-long WS11 — 713.122111
- 3/8 inch socket wrench-metric-hexagon-long WS12 — 713.122112
- 3/8 inch socket wrench-metric-hexagon-long WS13 — 713.122113
- 3/8 inch socket wrench-metric-hexagon-long WS14 — 713.122114
- 3/8 inch socket wrench-metric-hexagon-long WS15 — 713.122115
- 3/8 inch socket wrench-metric-hexagon-long WS16 — 713.122116
- 3/8 inch socket wrench-metric-hexagon-long WS17 — 713.122117
- 3/8 inch socket wrench-metric-hexagon-long WS18 — 713.122118
- 3/8 inch socket wrench-metric-hexagon-long WS19 — 713.122119
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Socket |
| Drive Size | 3/8 in |
| Hex Size | 7 mm |
| Length | 64 mm |
| EAN | 4024835711401 |
| 5584.716196 | TECH TOOL KIT-WORKSHOP SERVER | qty 1 |
