3/8 inch socket wrench insert metric-WS19
713.121119
- UNSPSC 27111704
0713121119060 1
0713121119060 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
3/8 inch socket wrench insert metric-WS19 — 713.121119
- 3/8 inch socket wrench insert metric-WS6 — 713.121106
- 3/8 inch socket wrench insert metric-WS7 — 713.121107
- 3/8 inch socket wrench insert metric-WS8 — 713.121108
- 3/8 inch socket wrench insert metric-WS9 — 713.121109
- 3/8 inch socket wrench insert metric-WS10 — 713.121110
- 3/8 inch socket wrench insert metric-WS11 — 713.121111
- 3/8 inch socket wrench insert metric-WS12 — 713.121112
- 3/8 inch socket wrench insert metric-WS13 — 713.121113
- 3/8 inch socket wrench insert metric-WS14 — 713.121114
- 3/8 inch socket wrench insert metric-WS15 — 713.121115
- 3/8 inch socket wrench insert metric-WS16 — 713.121116
- 3/8 inch socket wrench insert metric-WS17 — 713.121117
- 3/8 inch socket wrench insert metric-WS18 — 713.121118
- 3/8 inch socket wrench insert metric-WS19 — 713.121119
- 3/8 inch socket wrench insert metric-WS20 — 713.121120
- 3/8 inch socket wrench insert metric-WS21 — 713.121121
- 3/8 inch socket wrench insert metric-WS22 — 713.121122
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Socket |
| Drive Size | 3/8 in |
| Hex Size | 19 mm |
| Length | 33 mm |
| Tip Diameter | 26 mm |
| Overall Diameter | 22.5 mm |
| Tip Length | 14 mm |
| EAN | 4024835717618 |
