Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

3/8 inch socket wrench insert metric-WS20

713.121120 - UNSPSC 27111704
0713121120060 1
German Engineered
3/8 inch socket wrench insert metric-WS20 3/8 inch socket wrench insert metric-WS20
3/8 inch socket wrench insert metric-WS20

3/8 inch socket wrench insert metric-WS20 — 713.121120
  • 3/8 inch socket wrench insert metric-WS6 — 713.121106
  • 3/8 inch socket wrench insert metric-WS7 — 713.121107
  • 3/8 inch socket wrench insert metric-WS8 — 713.121108
  • 3/8 inch socket wrench insert metric-WS9 — 713.121109
  • 3/8 inch socket wrench insert metric-WS10 — 713.121110
  • 3/8 inch socket wrench insert metric-WS11 — 713.121111
  • 3/8 inch socket wrench insert metric-WS12 — 713.121112
  • 3/8 inch socket wrench insert metric-WS13 — 713.121113
  • 3/8 inch socket wrench insert metric-WS14 — 713.121114
  • 3/8 inch socket wrench insert metric-WS15 — 713.121115
  • 3/8 inch socket wrench insert metric-WS16 — 713.121116
  • 3/8 inch socket wrench insert metric-WS17 — 713.121117
  • 3/8 inch socket wrench insert metric-WS18 — 713.121118
  • 3/8 inch socket wrench insert metric-WS19 — 713.121119
  • 3/8 inch socket wrench insert metric-WS20 — 713.121120
  • 3/8 inch socket wrench insert metric-WS21 — 713.121121
  • 3/8 inch socket wrench insert metric-WS22 — 713.121122

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 3/8 in
Hex Size 20 mm
Length 33 mm
Tip Diameter 27.2 mm
Overall Diameter 23.5 mm
Tip Length 14 mm
EAN 4024835717625

Is Often Bought With

You Might Also Like