
2 pieces in stock at Vaughan, ON as of 11:26 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:26 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Hex Size Range | 7 - 19 mm |
| Drive Size | 3/8 in |
| Length | 53.5 mm |
| EAN | 4024835547017 |
| All purpose applicable as socket spanner insert from SW7 to SW19 or SW13 to SW32 |
| Thanks to its 54 spring loaded pins, it can firmly grip square-, hexagonal- and Torx profiles as well as wing nuts, hook screws and eye bolts |