RIVET GUN HNG 26 (3.0-6.4MM)

949.610 - UNSPSC 27112402
0949610 961 1
German Engineered
RIVET GUN HNG 26 (3.0-6.4MM) RIVET GUN HNG 26 (3.0-6.4MM)
RIVET GUN HNG 26 (3.0-6.4MM)

Delivery

In stock delivery from our warehouses.

Hand-held rivet for blind rivets with 3.0-6.4 mm diameter

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 5:51 AM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 5:51 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 6
EAN 4058794338584

Features

With pin catch container
Colour indicated nose pieces
Lightweight aluminum arms
Integrated body design for increased safety
High quality ABS tool case in foam inlay

Applications

For installing blind rivet with 3.0–6.4 mm dia. in all materials
Recommended for use with Honda rivets 6.4mm

Customers Also Viewed

Is Often Bought With

You Might Also Like