BLIND RIVET ATTACHEMENT

949.550
0949550 961 1
German Engineered
BLIND RIVET ATTACHEMENT BLIND RIVET ATTACHEMENT
BLIND RIVET ATTACHEMENT
New

Delivery

In stock delivery from our warehouses.

For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 185 mm
Width 50 mm
Height 50 mm
Min/Max Diameter 2.4 - 5.0 mm
EAN 4065746612852

Features

Less effort required than with conventional hand rivet tools
Compatible with all standard drill chucks

Notices

The attachment is suitable only for machines with right/left rotation. A battery-powered screwdriver with a voltage of 14.4 V or higher is recommended.

Is Often Bought With

You Might Also Like