RIVNUT PLIER MANDREL SAE 10-24 -948.800600
948.800634
- UNSPSC 27112402
0948800634961 1
0948800634961 1
Delivery
In stock delivery from our warehouses.
RIVNUT PLIER MANDREL SAE 10-24 -948.800600 — 948.800634
- MAIN BODY FOR RIVNUT GUN 948.800600 — 948.800601
- RIVNUT PLIER MANDREL SAE 5/16" - 18 -948.800600 — 948.800626
- RIVNUT PLIER NOSEPIECE 5/16" - 18 -948.800600 — 948.800627
- RIVNUT PLIER MANDREL 6MM-1.0 -948.800600 — 948.800628
- RIVNUT PLIER NOSEPIECE 6MM-1.0 -948.800600 — 948.800629
- RIVNUT PLIER MANDREL 5MM-0.8 -948.800600 — 948.800630
- RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600 — 948.800631
- RIVNUT PLIER MANDREL SAE 1/4" - 20 -948.800600 — 948.800632
- RIVNUT PLIER NOSEPIECE SAE 1/4" - 20 — 948.800633
- RIVNUT PLIER MANDREL SAE 10-24 -948.800600 — 948.800634
- RIVNUT PLIER NOSEPIECE SAE 10-24 -948.800600 — 948.800635
- RIVNUT PLIER MANDREL SAE 3/8" - 16 -948.800600 — 948.800636
- RIVNUT PLIER NOSEPIECE SAE 3/8" - 16 -948.800600 — 948.800637
- RIVNUT PLIER MANDREL 8MM-1.25 -948.800600 — 948.800638
- RIVNUT PLIER NOSEPIECE 8MM-1.25 -948.800600 — 948.800639
- M10 x 1.5 Mandrel — 948.800640
- M10 Nosepiece — 948.800641
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:54 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drill Size | 7 mm |
| Nut Size | 10-24 |
| Type | Mandrel |
| EAN | 4061975234841 |
