Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600

948.800631 - UNSPSC 27112402
0948800631961 1
RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600 RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600
RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600

Delivery

In stock delivery from our warehouses.

RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600 — 948.800631
  • MAIN BODY FOR RIVNUT GUN 948.800600 — 948.800601
  • RIVNUT PLIER MANDREL SAE 5/16" - 18 -948.800600 — 948.800626
  • RIVNUT PLIER NOSEPIECE 5/16" - 18 -948.800600 — 948.800627
  • RIVNUT PLIER MANDREL 6MM-1.0 -948.800600 — 948.800628
  • RIVNUT PLIER NOSEPIECE 6MM-1.0 -948.800600 — 948.800629
  • RIVNUT PLIER MANDREL 5MM-0.8 -948.800600 — 948.800630
  • RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600 — 948.800631
  • RIVNUT PLIER MANDREL SAE 1/4" - 20 -948.800600 — 948.800632
  • RIVNUT PLIER NOSEPIECE SAE 1/4" - 20 — 948.800633
  • RIVNUT PLIER MANDREL SAE 10-24 -948.800600 — 948.800634
  • RIVNUT PLIER NOSEPIECE SAE 10-24 -948.800600 — 948.800635
  • RIVNUT PLIER MANDREL SAE 3/8" - 16 -948.800600 — 948.800636
  • RIVNUT PLIER NOSEPIECE SAE 3/8" - 16 -948.800600 — 948.800637
  • RIVNUT PLIER MANDREL 8MM-1.25 -948.800600 — 948.800638
  • RIVNUT PLIER NOSEPIECE 8MM-1.25 -948.800600 — 948.800639
  • M10 x 1.5 Mandrel                          — 948.800640
  • M10 Nosepiece                                 — 948.800641

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drill Size 7 mm
Nut Size M5
Type Nose Pieces
EAN 4061975234582

Customers Also Viewed

Is Often Bought With

You Might Also Like