Flex Head Screwdriver 8mm x 150mm
613.28608
- UNSPSC 27111701
061328608 060 1
061328608 060 1
Delivery
In stock delivery from our warehouses.
Flex Head Screwdriver 8mm x 150mm — 613.28608
- Flex Head Screwdriver 8mm x 150mm — 613.28608
- Flex Head Screwdriver 10mm x 175mm — 613.28610
- Flex Head Screwdriver 13mm x 175mm — 613.28613
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 8 mm |
| Blade Length | 150 mm |
| EAN | 4038898275800 |
