
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:45 PM.
| Attribute | Value |
|---|---|
| Drive Size | 2.5 mm |
| Blade Length | 150 mm |
| Handle Length | 27 mm |
| Handle Width | 82 mm |
| Side Tip | 13 mm |
| EAN | 4045727211786 |
| Blade: Hexagon blade with side tip, matt chrome-plated |
| Tip: Size similar to DIN 911 |
| Head for screwing at angles of up to 25 |
| Black Point |
| 5584.716196 | TECH TOOL KIT-WORKSHOP SERVER | qty 1 |