
2 pieces in stock at Vaughan, ON as of 3:22 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 3:22 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Hex Drive Size | 1/4 in |
| Length | 220 mm |
| Handle Diameter | 40 mm |
| EAN | 4065746418133 |
| EZ guide collar and palm saver cap allow for maximum torque transmission without the punishment to your hand. |
| Bits are securely clipped into a patented bit cartridge in the handle |
| Strong ball lock design |
| Durable bits made of S2 steel |
| Included bits are suitable for power drill applications |
| Customizable - load with your own 2” Bits |
| Integrated ¼” hex shaft |
| 1 x PH1 |
| 1 x PH2 |
| 1 x TX9 |
| 1 x TX10 |
| 1 x TX15 |
| 1 x TX20 |
| 1 x TX25 |
| 1 x TX27 |
| 1 x TX30 |
| 1 x TX40 |
| 1 x SL5.5 |
| 1 x 1/4" socket adapter |