
6 pieces in stock at Vaughan, ON as of 3:22 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 3:22 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 4065746418126 |
| Hex Drive: 1/4" |
| Length: 200 mm |
| Handle Diameter: 40 mm |
| PH1, PH2, PH3; SL 4.0, SL 6.0; SQ 2; TX 15 |
| EZ guide collar and palm saver cap allow for maximum torque transmission without the punishment to your hand. |
| Bits are securely clipped into a patented bit cartridge in the handle. |
| Strong magnetic insert in the shaft |
| Durable bits made of S2 steel |
| Included bits are suitable for power drill applications. |
| Customizable - load with your own 2” Bits |
| PH1 (1) |
| PH2 (1) |
| PH3 (1) |
| SL #4 (1) |
| SL #6 (1) |
| R2 (1) |
| TX15 (1) |