PH screwdriver hexagon blade laser tip PH2X100
613.4252
- UNSPSC 27111701
06134252 060 1
06134252 060 1
Delivery
In stock delivery from our warehouses.
With hexagon blade and wrench adapter
PH screwdriver hexagon blade laser tip PH2X100 — 613.4252
- PH screwdriver hexagon blade laser tip PH1X80 - OD — 613.4251
- PH screwdriver hexagon blade laser tip PH2X100 — 613.4252
- PH screwdriver hexagon blade laser tip PH3X150 — 613.4253
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | PH 2 |
| Blade Length | 100 mm |
| Handle Length | 106 mm |
| Handle Diameter | 35 mm |
| Hex Size | 6/10 mm |
| EAN | 4045727025642 |
Features
| Laser-cut blade tip for a sharp-edged surface structure |
| Ultra-secure seating of screwdriver in screw head |
| Better screw grip for improved torque transfer |
| Less slippage means improved safety as well as less damage to screws and sensitive surfaces |
| No repeated placement when screwing |
| Blade: Brushed chromium-plated |
| Tip: DIN 5260-PH, ISO 8764-PH, laser tip, Black Point |
Documents & Videos
