SQUARE SCREWDRIVER SQ#0
613.4390
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 10:56 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Square Size | #0 |
Blade Length | 100 mm |
Blade Width | 6 mm |
EAN | 4050641387783 |
Features
2K Handle for comfort |
Colour coded tips |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.