SQUARE SCREWDRIVER SET 4 PIECES
613.43910
- UNSPSC 27111728
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 5:55 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 4 |
EAN | 4050641398789 |
Features
2K Handle for comfort |
Colour coded tips |
613.4390
|
SQUARE SCREWDRIVER SQ#0
|
qty 1 |
613.4391
|
SQUARE SCREWDRIVER SQ#1
|
qty 1 |
613.4392
|
SQUARE SCREWDRIVER SQ#2
|
qty 1 |
613.4393
|
SQUARE SCREWDRIVER SQ#3
|
qty 1 |
Customers Also Viewed
Review(s)
2021-01-14
Bonne prise , bonne qualité dont je m'attendais.
2021-01-13
++ Nice overall fit and finish and fair price point
-- Slightly sticky rubberized grip and the colour marking can be removed with fingernail scratching
2020-11-25
Poignée confortable
2020-11-20
Great grip and my son in law will love them
2019-12-08
I am a mechanic and use my tools on a daily basis. I have other Wurth screwdrivers and that is what prompted me to buy the Robertson set.
I would recommend this product to tradesmen and home handyman alike.
The quality of these tools are great, have had no issues to this point.
2019-12-07
*****