SQUARE SCREWDRIVER SQ#2
613.4392
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Square Size | #2 |
Blade Length | 100 mm |
Blade Width | 6 mm |
EAN | 4050641387806 |
Features
2K Handle for comfort |
Colour coded tips |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.