LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

SCREWDRIVER RACK

714.938218 - UNSPSC 56111906
0714938218060 1
SCREWDRIVER RACK SCREWDRIVER RACK
SCREWDRIVER RACK

Delivery

In stock delivery from our warehouses.

Rack for storing up to 15 screwdrivers. For square holes in perforated plates, TOOLsystem workshop trolley and ORSY1 shelving system.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:50 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:50 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 100 mm
Height 185 mm
Length 310 mm
Surface Black matt, powder-coated
EAN 4038898307525

Features

Bored slots for wall mounting
With holding clips for attaching to square perforation

Customers Also Viewed

Is Often Bought With

You Might Also Like