THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

FLEX HEAD SCREWDRIVER/ NUT DRIVER 5PCS

613.9865 - UNSPSC 27111728
06139865 060 1
FLEX HEAD SCREWDRIVER/ NUT DRIVER 5PCS FLEX HEAD SCREWDRIVER/ NUT DRIVER 5PCS
FLEX HEAD SCREWDRIVER/ NUT DRIVER 5PCS

Delivery

No stock for delivery. -
0 Review(s)

Leave your struggles at the door! Order your five piece set of Zebra Flexible Shaft Screwdrivers today and experience the convenience of reaching and tightening screws in the most challenging spots.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 3:47 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 3:47 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 5
EAN 4038898275824

Benefits & Advantage

Blade: round, flexible. Tip: Hex head. Head: bright nickel-plated, inner bore for projecting threaded shafts.
Application: hard-to-reach places, hose clamps
Standard: Tip DIN 3125

Applications

This Zebra set of 5 Flexible Shaft Screwdrivers has been designed with bright nickel-plated, inner bore hex heads in sizes 6, 7, 8, 10, and 13 mm. These screwdrivers are perfect for protecting threaded shafts and accessing hard-to-reach places, such as hose clamps. Whether you’re a professional mechanic, or just need a reliable tool for intricate tasks, these screwdrivers offer flexibility, durability, and precision.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.