Mini Ratchet Screwdriver 6.35mm -11 BITS
613.63050
- UNSPSC 27111734
061363050 961 1
061363050 961 1
Delivery
In stock delivery from our warehouses.
10-piece bit strip + PH 2 bit
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 1:42 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 1:42 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Square Size | 1/4 in |
| Blade Length | 26 mm |
| Handle Length | 70 mm |
| Handle Diameter | 38 mm |
| Blade Diameter | 20 mm |
| EAN | 4049557637396 |
Features
| 2K handle |
| Blade: Short bit holder blade with magnet, bright chrome-plated |
| Tip: DIN 3126-D 6.3 |
| For high torque applications in tight spaces |