LED Pistol Grip Ratcheting Mag Screwdriver empty
613.6400
- UNSPSC 27111735
06136400 960 1
06136400 960 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 4:46 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 4:46 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4 in |
| Blade Length | 25 mm |
| Handle Length | 113 mm |
| Handle Diameter | 40 mm |
| Blade Diameter | 10 mm |
| EAN | 4048539714964 |
Features
| High-performance ratchet screwdriver |
| 3-position adjustment wheel, adjustable with one hand, easy to change direction whilst working without using the other hand |
| Magnet ensures a secure grip on bits and screws |
| 45 teeth, max. torque of up to 40 Nm |
| 2K grip for optimum ergonomic work |
| Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle |
| LED technology. Working area is always well lit, lights the screw directly. Especially suitable for dark corners. |
Documents & Videos