EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Screwdriver Torx Security Assortment 4.4.1-7pc

965.905502 - UNSPSC 27111728
0965905502961 1
German Engineered
Screwdriver Torx Security Assortment 4.4.1-7pc Screwdriver Torx Security Assortment 4.4.1-7pc
Screwdriver Torx Security Assortment 4.4.1-7pc

Delivery

In stock delivery from our warehouses.

Screwdriver, 7pc System Assortment 4.4.1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 2:51 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 2:51 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 7
EAN 4056807712567

Features

Size foam section - 4.4.1
Width x height x depth - 231 x 38 x 335 mm
Décor - carbon appearance
Torx with hole screwdriver

Notices

Currently only available as a set. Individual items are special order
008.WIOSS42 WIOSS 42PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like