Kit Wooden-handled flat slotted screwdriver 5pc
613.9405
- UNSPSC 27111728
06139405 060 1
06139405 060 1
Delivery
In stock delivery from our warehouses.
One-piece round blade with wrench adapter
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 9:22 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:22 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
| EAN | 4038898521648 |
Features
| Blade: Bright chrome-plated, tempered, impact-resistant, one-piece round blade/wrench adapter |
| Tip: Black Point |
| Handle: Screwdriver handle, beech wood, with double leather cap |
Contents
| 3 screwdrivers, wooden handle, slotted (1.0 x 5.5 mm; 1.2 x 7.0 mm, 1.6 x 9.0 mm) |
| 2 screwdrivers, wooden handle, Philips (PH) PH 1, 2 |