T-handle screwdriver set TX 7 pieces SET-INTX-7PCS
613.9147
- UNSPSC 27111728
0613119070961 1
0613119070961 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:36 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 7 |
| EAN | 4099618028151 |
Features
| Integrated side output |
| Effortless tightening and loosening of screw connections |
| Particularly suitable for rusted and seized screw connections |
| Multi-component handle comprising solid core and soft casing |
| Ergonomically adapted handle for a comfortable grip and effortless work |
| Integrated drilled hole for storage on tool rack |
| Black Point tip. Higher torque and a precise fit. |
| One-piece blade. Resistant even to extremely high stresses. |
Contents
| 1 each of T-handle screwdriver TX 10; TX 15; TX 20; TX 25; TX 30; TX 40; TX 45 |