Screwdriver slotted hexagon blade 3K 0.8X4.5X90
613.200045
- UNSPSC 27111701
0613200045960 1
0613200045960 1
Delivery
In stock delivery from our warehouses.
Flexible 3K handle ensures perfect ergonomics, power transmission and working comfort
Screwdriver slotted hexagon blade 3K 0.8X4.5X90 — 613.200045
- SCREWDRIVER SLOTTED HEXAGON BLADE 3K 0.6X3.5X80 — 613.200035
- Screwdriver slotted hexagon blade 3K 0.8X4.5X90 — 613.200045
- Screwdriver slotted hexagon blade 3K 1.0X5.5X100 — 613.200055
- Screwdriver slotted hexagon blade 3K 1.2X7.0X125 — 613.20007
- Screwdriver slotted hexagon blade 3K 1.6X9.0X150 — 613.20009
- Screwdriver slotted hexagon blade 3K 1.6X10.0X175 — 613.20010
- Screwdriver slotted hexagon blade 3K 2.0X12.0X200 — 613.20012
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:52 AM.
Product Details
| Attribute | Value |
|---|---|
| Tip Size | 0.8 x 4.5 mm |
| Blade Length | 90 mm |
| Handle Length | 96 mm |
| Handle Diameter | 31 mm |
| Hex Size | 5/8 mm |
| EAN | 4047376188198 |
Features
| Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant |
| Large striking cap |
| Output: DIN 5264-A, ISO 2380 with Black Point tip |
Documents & Videos
